RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H50-318
  • Zoro # G4763252
product price: 
$
451.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Material
Buna-N
Grade
Standard
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-318
Zoro #
G4763252
UPC #
193005389840
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Material
Buna-N
Grade
Standard
Rubber Color
Black
Standards
ASTM D2000 BF 507
Durometer
50 Shore A
Tensile Strength (PSI)
1,000 psi
Rubber Properties
Oil Resistant, Water Resistant
Elongation
350 %
Finish
Smooth
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Weather Resistance
Fair
Tear Strength
20 N/mm
Texture
Smooth
Density
1.5 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.022 in
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Fair
Compression Set
33 %
Water Resistance
Good
Shape
Roll
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Rubber Thickness
3/16 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
3/16 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & reviews