Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet - 70A - Smooth Finish - No Backing - 1" Thick x 12" Width x 12" Length - Black

  • Mfr # 30-007-1000

  • Zoro # G3197766


product price: $41.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-007-1000
Zoro #
G3197766
UPC #
840032705449
Country of Origin
China

Details

Item
Neoprene Sheet,Smooth Finish,No Backin

Description

Rubber-Cal’s Neoprene sheets are a tough synthetic rubber material that is ideal for industrial applications. Introduced by the DuPont Company in the 1930s, industrial neoprene is a versatile material designed to meet the demand for a chemical and outdoor resistant rubber material. While other artificial rubbers may degrade quickly under intense physical conditions, this neoprene rubber is designed to endure. Our sheet neoprene is actually a powerful synthetic elastomer compound made up of styrene butadiene rubber and chloroprene rubber to inherit the strengths of both sheet rubber materials. The result is a reliable and resilient neoprene with a sleek, black finish. Thanks to this mix of synthetic elastomers, the sheet neoprene has a moderate resistance to oils, chemicals, and many damaging effects of weather. This hard neoprene has excellent abrasion resistance and works great in industrial and commercial applications.
These neoprene sheets have a wide range of resistance thanks to the unique synthetic rubber compound that makes them up. The rubber neoprene has moderate resistance to substances that can easily degrade other kinds of synthetic rubber. Acetic acids, petroleum-based solvents, and certain oils and chemicals are no match for this tough neoprene material, which also has great outdoor abilities. This rubber neoprene is highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects without showing wear for a long time. Though other kinds of rubber material may have stronger resistance to some of these conditions, only sheet neoprene offers this diverse cumulation of resistance. Our neoprene sheets offer excellent all-around resistance, making them versatile enough for indoor and outdoor applications alike.
Neoprene rubber is favored in industrial applications for its intense temperature range and resistance. High temperatures caused by friction and industrial machinery are no match for this heavy-duty neoprene, which performs in temperatures from -20° to 212° F. Our hard sheet rubber is available in 10 different gauges to ensure the proper fit for any desired application. This 1” neoprene is the thickest option available and works best in high-stress physical applications. Different applications may also require varying levels of neoprene hardness. This 1-inch thick rubber has a durometer of 70A to give it a very hard surface with minimal flexibility. The 70-durometer neoprene is stiff and works best in highly abrasive applications such as neoprene bumpers or pads. The thick rubber sheets can also be cut down and used to make neoprene seals, liners, gaskets. This versatile neoprene product is the perfect material for high-stress applications of any kind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.