
Neoprene Sheet - 80A - Smooth Finish - Adhesive Backing - 0.062" T x 12" W x 36" L - Black
Mfr # 30-P80-062
Zoro # G3198825
product price:Â $21.25
/eaKey Features
Rubber Thickness
0.062 in
Rubber Material
Neoprene
Rubber Color
Black
Durometer
80 A
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30-P80-062
Zoro #
G3198825
UPC #
840032706965
Country of Origin
China
Dimensions
Rubber Thickness
0.062 in
Rubber Width
12 in
Rubber Length
36 in
Details
Item
Rubber Sheet
Rubber Material
Neoprene
Rubber Color
Black
Durometer
80 A
Finish
Smooth
Description
Neoprene Sheet,Adhesive Backing,0.062 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.