RubberSheet, Buna-N, 12inL, 12inW

  • Mfr # BULK-RS-BHS50-956
  • Zoro # G302585295
product price: 
$
8.99
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-956
Zoro #
G302585295
UPC #
193005490447
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Texture
Smooth
Chemical Resistance
Fair
Shape
Sheet
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Color
Black
Compression Set
30 %
Material
Buna-N
Oil Resistance
Excellent
Weather Resistance
Fair
Thickness Tolerance
+/-0.200 mm
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Tensile Strength
1,500 psi
Density
1.35 g/cc
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
1 mm
Wire Rope Length
12 in
Length
12 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews