
Neoprene Sheet - Adhesive-Backed - 0.25" Thick x 6" Width x 6" Length - 50A Durometer - Black
Mfr # 30-S50-250
Zoro # G3206078
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Rubber Thickness
0.25 in
Rubber Material
Neoprene
Rubber Color
Black
Durometer
50 A
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-S50-250
Zoro #
G3206078
UPC #
840032706057
Country of Origin
China
Dimensions
Rubber Thickness
0.25 in
Rubber Width
6 in
Rubber Length
6 in
Details
Item
Rubber Sheet
Rubber Material
Neoprene
Rubber Color
Black
Durometer
50 A
Finish
Smooth
Description
Neoprene Sheet,Adhesive-Backed,0.25 In.Th
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.