Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/4" T x 12" W x 12" L, PK3

  • Mfr # 20-111

  • Zoro # G4277428


product price:  $42.79
/pk 3, $14.26/ea

Key Features

Rubber Length
12 in
Rubber Material
Nitrile
Rubber Color
Black
Durometer
60A
Temperature Range - Adhesives
-20 to 180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-111
Zoro #
G4277428
UPC #
845605046769
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
12 in

Details

Item
Commercial Grade Nitrile Buna Rubbe,PK3
Rubber Material
Nitrile
Rubber Color
Black
Durometer
60A
Temperature Range - Adhesives
-20 to 180°F
Installation Method
Adhesive

Description

Commercial Grade Nitrile Buna Rubbe,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.