RubberRoll, Viton, 10ftL, 36inW

  • Mfr # BULK-RS-V75FDA-46
  • Zoro # G302586285
product price: 
$
1,083.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(TM)
Color
White
Backing Type
Plain
Thickness Tolerance
+/-0.004 in
Minimum Temperature
-10 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-46
Zoro #
G302586285
UPC #
193005482473
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Plain
Thickness Tolerance
+/-0.004 in
Minimum Temperature
-10 Degrees F
Elongation
150 %
Water Resistance
Good
Maximum Temperature
400 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Excellent
Oil Resistance
Excellent
Tensile Strength
700 psi
Density
2 g/cc
Weather Resistance
Excellent
Shape
Roll
Durometer
75 Shore A
Tear Strength
28 N/mm
Grade
Food Grade
Texture
Smooth
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Compression Set
15 %
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Thickness
1/64 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

FDA Viton Rubber Roll

Ratings & reviews