
Nitrile - Commercial Grade White - 60A - Off-White Buna Sheets - 1/2" Thick x 24" Width x 12" Length
Mfr # 20-110
Zoro # G4215392
product price: $69.15
/eaKey Features
Rubber Material
Nitrile
Rubber Color
White
Application
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-110
Zoro #
G4215392
UPC #
845605056164
Country of Origin
China
Dimensions
Rubber Thickness
1/2 in
Rubber Width
24 in
Rubber Length
12 in
Details
Item
Buna Rubber Sheets
Rubber Material
Nitrile
Rubber Color
White
Application
Commercial Grade
Description
White Nitrile, an oil resistant sheet is manufactured for non-marking applications that require a white rubber product. It is a superior, long life sheet designed specifically for general gasketing, countertops and skirting in all areas which oil or grease by-products are present. Nitrile rubber sheet also known as Buna or BunaN is also available in a black pigment. White Nitrile sheet also has a strong aesthetic appeal due to its off-white appearance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.