
Nottingham Rubber Backed Carpet Mat, 16X, Polypropylene, Gray
Mfr # 03-198
Zoro # G4744976
product price: $21.59
/eaKey Features
Size
16 in x 24 in
Color
Gray
Surface Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-198
Zoro #
G4744976
UPC #
845605060314
Country of Origin
India
Dimensions
Size
16 in x 24 in
Details
Item
Nottingham Rubber Backed Carpet Mat,16X
Color
Gray
Surface Material
Polypropylene
Description
The "Nottingham" rubber backed carpet mat is the ideal welcome mat and will suit any office or home entryway. Made with polypropylene fibers, these entrance doormats scrape off dirt and moisture from shoes. This helps to keep your indoor floors both clean and safe. The welcome mat traps moisture so that your visitors enter your house or office with dry shoes. A carpet mat is not only functional, but also visually pleasing for any doorway. Available in five colors, the "Nottingham" is sure to suit your designing needs. With neutral colors such as Blue, Brown, Charcoal, Tan, and Gray, the rubber backed carpet mat will not clash with your decor. As entrance doormats, the "Nottingham" is a durable product that can withstand the heavy foot traffic that comes with a busy office. This product is made with a heavy-duty rubber backing and unlike a vinyl backed carpet matting, this product will not peel away from its backing due to adhesive failure. The carpet portion of this carpet mat is actually vulcanized onto the surface of the rubber! Because they are made from polypropylene and rubber, these heavy-duty door mats are resistant to both weathering and abrasion. Regardless of the season, the raised rubber edges effectively trap moisture inside it to keep your entryway dry while providing excellent traction from its raised surface texture to prevent slips or falls. Both useful and professionally appealing, this carpet mat is a must-have for any doorway. With such resiliency, these mats are perfect for a multitude of applications! Keep your floors clean and safe with the all-weather "Nottingham" entrance doormats.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.