Pure Gum Rubber - 40A - Smooth Finish - No Backing - 0.125" Thick x 36" Width x 36" Length - Tan

  • Mfr # 33-014-125

  • Zoro # G4213378


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-014-125
Zoro #
G4213378
UPC #
840032708785
Country of Origin
China

Details

Item
Pure Gum Rubber,Smooth Finish,No Backi

Description

Rubber-Cal’s Pure Gum Rubber is an affordable and eco-friendly natural rubber product with high elasticity. This non-marking rubber is naturally sourced from the latex of rubber trees and is free of any synthetic sheet rubber materials. Production of natural rubber sheets leaves almost zero waste, allowing for an affordable and eco-friendly elastic rubber sheet. This flexible rubber has a natural tan color that won’t rub off or leave unsightly stains. Because the gum rubber is non-marking, it is ideal for abrasive applications in industrial and commercial settings alike. This Pure Gum Rubber generally has a higher rebound rate than its synthetic counterparts, and is best for applications that require high elasticity.
The natural rubber durometer or hardness is typically much lower than other synthetic rubber materials. A higher durometer indicates a hard elastomer sheeting, while a lower durometer indicates a more flexible and soft rubber. This flexible rubber has a durometer of 40A, giving is a soft surface and excellent pliability. This low durometer is the key feature of Rubber-Cal’s gum rubber, as it has a high tensile strength and can handle a great deal of physical stress without taking damage. Though natural rubber material doesn’t do well with oils and chemicals, the flexible rubber does have good resistance to organic salts, ammonia, acids, and alkalis. The natural gum rubber can also work well in temperatures from -20° to 170° F, making this flexible rubber material great for industrial applications that require more “bounce back.” For a flexible elastomer with high adaptability, nothing beats this natural rubber material.
The high elasticity of pure gum rubber means that the rubber materials can be stretched and compressed without losing their shape. The tan gum rubber is great for absorbing impacts, vibrations, and even sounds to allow for a safe and forgiving surface. As a result, this flexible rubber performs well in high-impact applications such as natural rubber seals, lining, or pads. The elasticity of this thin sheet rubber also makes it perfect for delicate applications such as window squeegees or even drum practice pads. Our natural rubber sheeting is available in several different gauges to meet the needs of any possible application. This 1/8” flexible rubber is one of the thinner options available and works best in detailed applications. The flexible industrial rubber has better resilience than the harder alternatives, even when the elastomer sheet is stretched. And due to the natural coloring, this flexible rubber product will never rub off or leave residue on sub-surfaces. This gum rubber sheeting is a very pliable non-marking material with great resilience, making it the perfect choice for high-impact applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.