Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/4" W x 24" W x 12" L

  • Mfr # 20-112

  • Zoro # G4329158


product price:  $57.75
/ea

Key Features

Rubber Material
Pure Gum Rubber
Rubber Color
Tan
Durometer
40A
Tensile Strength (PSI)
2850 psi
Installation Method
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-112
Zoro #
G4329158
UPC #
845605049562
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
24 in
Rubber Length
12 in

Details

Item
Commercial Grade Pure Gum Rubber Sheet,
Rubber Material
Pure Gum Rubber
Rubber Color
Tan
Durometer
40A
Tensile Strength (PSI)
2850 psi
Installation Method
Adhesive

Description

Pure gum is a full floating natural rubber. It resists most organic salts, ammonia, acids, and alkalis. It is the premier non-marking rubber part due to its supple, soft and excellent flexibility while under stress. This product is perfect for squeegee applications such as professional window cleaning equipment or machines which clean ice skating rinks. Another popular use is "drum practice pads." It also makes a great industrial skirting due to its excellent flexibility and high tensile strength. Pure Gum is a great choice for industrial applications which require a very flexible elastomer with great "rebound or bounce back" qualities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.