
Recycled Rubber - 60A - Rubber Sheets and Rolls - 1/4" Thick x 24" Width x 12" Length - Black
Mfr # 21-100
Zoro # G4211095
product price: $20.69
/eaKey Features
Rubber Width
24 in
Rubber Color
Black
Durometer
60A
Installation Method
Adhesive
Pattern
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-100
Zoro #
G4211095
UPC #
845605038955
Country of Origin
China
Dimensions
Rubber Thickness
1/4 in
Rubber Width
24 in
Rubber Length
12 in
Details
Item
Recycled Rubber,60A,Rubber Sheets and
Rubber Color
Black
Durometer
60A
Installation Method
Adhesive
Pattern
Textured
Description
Recycled Sheet Rubber is made from 100% recycled rubbers manufactured in the USA. The recycled tires provide excellent UV protection useful for applications requiring anti-slip, abrasion, and impact protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.