Zoro Homepage

Recycled Rubber - 60A - Rubber Sheets and Rolls - 3/8" Thick x 6" Width x 6" Length - Black, PK3

  • Mfr # 21-100

  • Zoro # G4213204


product price: $25.99
/pk 3, $8.66/ea

Key Features

Rubber Width
6 in
Rubber Color
Black
Durometer
60A
Installation Method
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-100
Zoro #
G4213204
UPC #
845605039129
Country of Origin
China

Dimensions

Rubber Thickness
3/8 in
Rubber Width
6 in
Rubber Length
6 in

Details

Item
Recycled Rubber,Rubber Sheets and,PK3
Rubber Color
Black
Durometer
60A
Installation Method
Adhesive

Description

Recycled Rubber,Rubber Sheets and,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.