Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR - Red - 65A - Sheet - 3" Thick x 12" Width x 12" Length, PK3

  • Mfr # 20-114

  • Zoro # G3216447


product price: $33.79
/pk 3, $11.26/ea

Key Features

Rubber Thickness
3/16 in
Rubber Width
12 in
Rubber Length
12 in
Rubber Material
Styrene
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-114
Zoro #
G3216447
UPC #
845605050551
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
12 in
Rubber Length
12 in

Details

Item
SBR,Red,65A,Sheet,3/16"ThckX12",PK3
Rubber Material
Styrene
Rubber Color
Red
Durometer
65A
Tensile Strength (PSI)
435 psi
Temperature Range - Adhesives
-10 to 195°F
Installation Method
Adhesive

Description

SBR,Red,65A,Sheet,3/16 In.ThckX12 In.,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.