Zoro Homepage

Silicone Sheet - 50A Durometer - No Backing - 0.062" Thick x 36" Width x 120" Length - Gray

  • Mfr # 36-005GZ-062

  • Zoro # G3215607


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Material
Silicone
Rubber Color
Gray
Durometer
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-005GZ-062
Zoro #
G3215607
UPC #
840032717169
Country of Origin
China

Dimensions

Rubber Thickness
0.062 in
Rubber Width
36 in
Rubber Length
120 in

Details

Item
Rubber Sheet
Rubber Material
Silicone
Rubber Color
Gray
Durometer
50 A

Description

This silicone elastomer is ideal for high stress, physically demanding applications. The 1/16-inch thin silicone rubber is gray in color, which is perfect for applications that want to add a stylish, aesthetic appeal. What sets silicone sheeting apart from other elastomers is its competitive resistances to chemicals and extreme temperatures. With an impressive working temperature range from -103 ̊ F to 500 ̊ F, this gray silicone can endure extreme conditions that would likely degrade other types of rubber. This is especially useful when making silicone parts for industrial machinery, as many types of equipment can reach extremely high temperatures when in use. While silicone is famed as a high temperature material, it also stands up to harmful chemicals such as ammonia gas, lime sulfur, sodium sulfate, tartaric acid, and more. These strengths make this silicone rubber perfect for industrial applications, particularly for seals, gaskets, and other machine parts. It also makes the rubber silicone very easy to clean, as most chemical cleaners can be used without causing damage to the material. This silicone has a durometer or hardness rating of 50A, which gives it a firm surface and a good amount of pliability. This high quality, industrial silicone sheeting is available in 4 different gauges and several pre-cut sizes to allow an endless possibility of potential applications. The material can also be easily cut down to make silicone seals, gaskets, and other small industrial parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.