Step Mat, PVC, 0.098 in x 36 inx 10 in Grit Size, Black, 10 in W x 36 in L
- Mfr # 10-104-027-BL-6pk
- Zoro # G316211401
Key Features
Specifications
Product Information
- MFR #
- 10-104-027-BL-6pk
- Zoro #
- G316211401
- UPC #
- 840032732582
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Length
- 36 in
- Grit Size
- 0.098 in x 36 inx 10 in
- Depth
- 0.098 in
Details
- Item
- Step Mat
- Color
- Black
- Material
- PVC
Description
Easy, durable, and non-slip, our Coin-Grip Step Mats are the perfect choice to protect your staircases from hazardous situations. Made from high-quality polyvinyl chloride PVC, these step mats are designed for long-lasting performance in any indoor setting. PVC is inherently flame-retardant and resistant to oils, grease, and chemicals, ensuring these durable mats stand the test of time. Featuring a unique raised coin pattern that enhances traction, these step mats are perfect for stairways and anywhere safety is a top priority. With over 8 million emergency room visits estimated by the National Safety Council due to slips and falls, staircase safety is often overlooked. A simple non-slip mat could be the saving difference in becoming another patient. Our Coin-Grip Step Mats are simple to install with no professional help required, as you only need to use double-sided carpet tape to secure them in place. They are available in two sizes of 10 x 36-inch and 10 x 48-inch but can also be easily trimmed to fit any space, ensuring a custom, perfect fit for your needs. Available in 3 colors black, brown, and dark gray, these mats are the ideal indoor flooring solution. Invest in Coin-Grip Step Mats for a low-maintenance, reliable solution that will protect your loved ones, employees, or customers.
- The raised coin pattern provides superior traction and reduces accidents.
- Cost effective installation with no tools needed, simply apply double-sided carpet tape.
- Available in 10" x 36" and 10" x 48" sizes, and stylish colors of black, brown and dark gray
- Resistant to oil, grease, and chemicals, making them the ideal mat for any stair case.
- Crafted from long-lasting PVC, Coin-Grip Vinyl Step Mats are perfect for heavy foot-traffic indoor areas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.