Step Mat, Rubber, Light Brown, 10 in W x 48 in L, 0.197 in Thick

  • Mfr # 10-104-034-LTBR-6pk

  • Zoro # G016278612


product price: $157.99
/pk 6, $26.33/ea
Free Shipping & Returns

Key Features

Thickness
0.197 in
Length
48 in
Material
Rubber
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-104-034-LTBR-6pk
Zoro #
G016278612
UPC #
840032732742
Country of Origin
China

Dimensions

Thickness
0.197 in
Length
48 in
Width
10 in

Details

Material
Rubber
Color
Light Brown
Item
Step Mat

Description

Made from high-quality recycled rubbers, TFS-126 Rubber Step Mats are a great eco-friendly rubber flooring option designed for durability. These rubber mats are composed of recycled tire crumb and rubber granules, which are then bonded together to create a solid foundation that withstands heavy foot-traffic. A polyurethane PU color coating is then added on each 5-mm thick step mats, serving as a protective layer from scuffs and general wear. From the recycled rubber material, TFS-126 Rubber Step Mats also feature natural moisture resistance, which help trap dirt on the surface and keep debris away. Designed as indoor-outdoor mats, these eco-friendly rubber step mats are long-lasting and low-maintenance. Available in two sizes 10 x 36 and 10 x 48 and offered in 6 bold colors Blue, Green, Grass Green, Grey, Light Grey, Light Brown, these anti-slip mats not only enhance safety and visibility but also add a modern touch to any space. The textured surface and vibrant colors of these slip-resistant step mats would provide higher visibility of pathways, offering better guidance and reducing the risk of trips and falls. For quick and easy installation, these mats require only double-sided adhesive tape for a secure fit. Simply apply the tape underneath the mat and lay it flat on any surface. If you need any additional information or more detailed installation guides on TFS-126 Rubber Step Mats, please contact customer service, and we will gladly assist you.


  • Eco-friendly rubber flooring made from high-quality recycled tires for durability and sustainability.
  • PU color coating protects against scuffs and general wear, ensuring long-lasting performance.
  • Moisture-resistant surface traps dirt and debris, keeping pathways and stairways cleaner.
  • Anti-slip mats with textured surfaces and vibrant colors for better visibility and enhanced safety.
  • Easy installation using double-sided adhesive tape for a secure and hassle-free setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.