Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

"The Moroccan" Brown - Outdoor Coir Mats - 18" x 30"

  • Mfr # 10-102-032P

  • Zoro # G8341506


product price: $12.99
/ea

Key Features

Size
18 in x 30 in
Printed Image or Message
Moraoccan Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-102-032P
Zoro #
G8341506
UPC #
845605073208
Country of Origin
Sri Lanka

Dimensions

Size
18 in x 30 in

Details

Item
Doormat
Printed Image or Message
Moraoccan Brown

Description

Are you looking to add an aura of rustic, contemporary flair reminiscent of classic artistry to your home entryways? Well, look no further, “The Moroccan” brown outdoor coir doormats are the ideal piece of home furnishing for all those concerned with maintaining their home or office’s cleanliness and aesthetic appeal. Doormats, on the whole, are an underappreciated component feature of any space, and the right elegant doormat can truly tie a room together.
Featuring a stark weave design of brown lines, this specific type of lattice design doormat fits is designed to reflect the minimalistic, yet striking tastes of its owners. This specific dirt trapper doormat is nicknamed “The Moroccan” because of its resemblance to classic North African architectural patterns, this striped doormat pays homage to traditional artistry that has exists for hundreds of years. Specifically, these patterned door mats bring to mind images of antique, spun rugs or tapestries. The cleaning performance features of these modern doormats, however, are anything but outdated.
Coir itself is a tough, durable material which excels at scrapping and cleaning your footwear thoroughly, getting into even the hardest to reach areas of your shoes. As an added –and oft overlooked- benefit, these dirt stopper doormats are the environmentally-conscious consumer’s dream. Since any given Moroccan doormat is made from coir extracted by hand using renewable methods, these products contribute to proper environmental stewardship and renewability.
For a home or even an office that is exotic, welcoming and also stylish for anyone who visits, Moroccan furniture can “wow” any taste aesthetic. Moroccan architecture and interior design express the country's diverse history through detail, texture and geometry. Influenced by multiple cultures and religions, this style can feel at home in traditional or modern homes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.