Shop KINGS COUNTY TOOLS
See all product information
Create Account
Wooden Door Mat Boot Brush Scraper Outdoor Mat Front Doormat w/ Built-In PVC Shoe Cleaner Brush
- Mfr # GW36E01-01
- Zoro # G622936913
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Width
14.75 in
Overall Length
31.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW36E01-01
- Zoro #
- G622936913
- UPC #
- 763961666196
- Country of Origin
- China
Dimensions
- Overall Width
- 14.75 in
- Overall Length
- 31.25 in
Details
- Item
- Doormat
- Color
- Brown & Black
Description
Keep your entryway tidy in style with the Wooden Boot Mat by Kings County Tools. This European-made indoor or exterior door mat is made from real beechwood with built-in half-inch-tall PVC bristles that act as a shoe brush cleaner. The base has heavy duty rubber runners that help keep the entry mat in place while also preventing any scratches on your flooring. Place this outdoor or indoor door mat by any entryway to help keep your home free from dirty shoe debris. Kings County Tools is your source for indoor and outdoor mats for front door and entryway decor that are both functional and stylish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.