Zoro Homepage

Hinge Clamp, Nylon, 1 to 1-1/2 In Pipe

  • Mfr # 13MHHM-NGW-150

  • Zoro # G3616803


product price: $35.99
/ea

Key Features

Material
Nylon
Width (In.)
749/1000 in
Length (In.)
3 47/50 in
Metal Detectable
No
Tube Size (In.)
1 to 1 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13MHHM-NGW-150
Zoro #
G3616803
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
749/1000 in
Length (In.)
3 47/50 in
Tube Size (In.)
1 to 1 1/2
Compatible Tube Size
1 1/2 in

Details

Material
Nylon
Item
Sanitary Fitting Clamp
Metal Detectable
No
Standards
BS 4825, ISO 2852
Body Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Material Grade
Nylon
Maximum Operating Temperature
200 Degrees F
Clamp Type
Clamp
Maximum Operating Pressure
150 psi @ 70 Degrees F
Clamp Connection Type
Threaded
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Nylon, Material Grade Nylon, Compatible Tube Size 1 1/2 in, Compatible Tube Wall Thickness Not Applicable, Standards BS 4825, ISO 2852, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.