Shop All Mops
Rubbermaid Commercial
1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton
Mfr # FGF11900WH00
Zoro # G2604156
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color White
- Mop Connection Type Slide On
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGF11900WH00
- Zoro # G2604156
- UPC # 086876046038
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Width | 1" |
Length | 39" to 45" |
Overall Length | 39 in to 45 in |
Overall Width | 7 in |
Overall Depth | 3 in |
Mop Head Size | Extra Large |
Description
Wet Mop, Material Cotton, Mop Connection Type Slide On, Overall Width 7 in, Overall Depth 3 in, Launderable No, Color White, Dry Weight 32 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 32 oz, Headband Size 1 in, Headband Style Narrow, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Dura Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Yellow (3690804)
- KIMBERLY-CLARK PROFESSIONAL 60PK 451CT Bath Tissue (17713)
- PROTEAM Qwik Lock Fine Dust Cartridge Filter, Fits ProGuard 3-4 gal. (107178)
- GOFER PARTS Replacment Squeegee Set For Factory Cat 25-770L, Factory Cat 25-754L, Factory Cat 25-755L (GSQ1036XX2)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (1924817)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Red/White, Cotton/Synthetic, PK6 (FGD25306WH00)
- RUBBERMAID COMMERCIAL Universal String Wet Mop, 20oz Dry Wt, Slide Connect, Loop-End, White, Rayon/Polyester/Acrylic, PK12 (FGE43800WH00)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, 20 oz Dry Wt, Blue, PK6 (RCPA21206BE)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH236000000 (FGH236000000)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11306BL00 (FGC11306BL00)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, Green, Cotton/Synthetic (1TYN8)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers