Shop RUBBERMAID COMMERCIAL
See all product information
1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11306BL00
Mfr # FGC11306BL00
Zoro # G4052874
product price:Â $85.45
/pk 6, $14.24/eaKey Features
Headband Size
1 in
Mop Pad Size
Large
Mop Head Color
Blue
Mop Head Material
Cotton; Synthetic
Mop End Type
Looped End
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGC11306BL00
Zoro #
G4052874
UPC #
10086876058175
Country of Origin
United States
Dimensions
Headband Size
1 in
Mop Pad Size
Large
Details
Mop Head Color
Blue
Mop Head Material
Cotton; Synthetic
Mop End Type
Looped End
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton/Synthetic Blend
Includes
Includes six wet mop heads per case.
Color
Blue
Features
Washable
Application
Floor Maintenance
Weight
1.43 lbs
Headband Color
Red
Launderable
Yes
Description
Rubbermaid® Commercial Swinger Loop Wet Mop Heads, Cotton/Synthetic, Blue, 1", Large, 6/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.