Shop All Mops
Rubbermaid Commercial
1 in Wet Mop, 20 oz Dry Wt, Blue, PK6
Mfr # RCPA21206BE
Zoro # G902448907
product price: $87.99
/pk 6, $14.67/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Blue
- Material Cotton; Yarn; Synthetic; PVC
- Application Floor; Commercial; General Purpose
- Features Shrinkless; Chemical Resistant; Durable; Looped Ends; Moisture Resistant; Antimicrobial; Colorfast
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPA21206BE
- Zoro # G902448907
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Details
Description
Web Foot Shrinkless Wet Mop delivers high performance for healthcare and general commercial maintenance applications. With the highest-quality antimicrobial yarns and construction materials, Web Foot provides great absorbency and fast-drying to meet general-purpose floor cleaning and finishing applications. Small mophead with 1" headband is pre-laundered, four-ply yarn with balanced cotton and synthetic blend. Colorfast fibers will not shrink or fade with repeated launderings. PVC-coated headband prohibits moisture-retention and resists chemicals for longer product life. Looped ends provide ultimate durability and like-new launderability for up to 75 launderings. Woven tailband provides greater floor coverage with every swipe. Use mophead with side-loading handles (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (1TYU3)
- WEIMAN PRODUCTS Weiman Floral Scent Stainless Steel Cleaner & Polish 17 Spray (49)
- KOHLER Soap Dispenser (1433984-VS)
- BISSELL Spotbot Carpet Cleaner (2114)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000 (FGH226000000)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 22oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGA25206GR00 (FGA25206GR00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic (FGD25306BL00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD21306BL00 (FGD21306BL00)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, FGJ85700GR00 (FGJ85700GR00)
- RUBBERMAID COMMERCIAL 14 1/8 in L Refill Caddy, White (FGQ966000000)
- TOUGH GUY 1-1/4 in Strip Finish Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Rayon (1TYY6)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers