This item is Discontinued.

Rubbermaid 13.81 in. L X 18.25 in. W X 2 in. H Plastic Drain Board 2166630

13.81 in. L X 18.25 in. W X 2 in. H Plastic Drain Board (Discontinued)

  • Mfr # 2166630
  • Zoro # G112538542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2166630
Zoro #
G112538542
UPC #
71691538028
Country of Origin
China

Description

Save time towels and counter space with the Rubbermaid Antimicrobial Drain Board. Sized to fit most dish rack drainers the sloped tray is designed with ridges and a lip that hangs over the edge of the sink for optimal drainage without the mess. When the dishes are dry this slim board is easy to store away. Built-in Microban provides antimicrobial protection that resists mold and mildew growth on the dish drainer. Clean by hand with warm water and sponge or add to the dishwasher. Pair the Rubbermaid Drain Board with our Drying Rack Sink Protector Mat Sponge Caddy and Brush sold separately. The space-saving modern design of the Rubbermaid Plastic Sink ware collection is intelligently crafted easy to clean and built to last. This collection is using high-quality BPA-free recyclable material with rust-free and shatter-resistant properties for cleaning versatility you can trust. This product does not protect users and others from disease organisms.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.