Shop All Trash Cans
Rubbermaid
1779734 BRUTE 20 Gallon Black Executive Round Trash Can
Mfr # 6901779734BK
Zoro # G411510355
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 6901779734BK
- Zoro # G411510355
- Country of Origin United States
- Category Trash Cans
Description
Make your waste collection more efficient with this Rubbermaid 1779734 BRUTE 20 gallon black trash can. Featuring four integrated venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal. In comparison to traditional containers this force is reduced by 50% making it less strenuous for your staff! Additionally four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminates the need for tying a knot.Two built-in ProTouch handles provide comfortable non-slip lifting and anti-jam nesting. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. This heavy-duty durable trash container features an all plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use. Additionally each container is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a trash can or large bulk storage container this Rubbermaid can is sure to do the job!Overall Dimensions:Top Diameter: 19 1/2''Height: 22 7/8''Capacity: 20 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD BRUSH SOFT GRIP NATURAL NYLON TIRE (AR82-012)
- SURPASS 2 Ply Facial Tissue, 125 Sheets (KCC 21390)
- TOUGH GUY Vacuum Bag, Cotton/SMS, Cloth Filter (3ZJL6)
- GOOF OFF Professional Strength Remover, Non-Aerosol Can, 1 gal, Multi-Surface (FG657)
- RUBBERMAID 1.5 gal White Plastic Vanity Wastebasket (2953)
- RUBBERMAID 9 gal White Plastic Open Top Trash Can (2806-TP-WHT)
- RUBBERMAID 13 gal Black Plastic Touch Top Trash Can (1843024)
- RUBBERMAID 16 Gal Gray Trash Can Slim Jim W/ Handles (1971258)
- RUBBERMAID Trash Can-32Gal Rnd Gray For - Part# Rbmdfg263200Gray (RBMDFG263200GRAY)
- RUBBERMAID 13 gal Black Plastic Step-On Wastebasket (1843028)
- JUSTRITE 15 gal Round Trash Can, Red/Gray, 14 1/2 in Dia, Open Top, Steel (26415)
- Rubbermaid Trash Cans