- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Sheds & Outdoor Storage
- /
- 18 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone
Rubbermaid
18 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone
- Zoro #: G5503556
- Mfr #: FG375301OLVSS
Tap to zoom
Hover or click to zoom
$319.99
- Promotion Restriction: Not eligible for promotion
- Type: Shed
- Material: Resin
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $319.99
Rubbermaid #FG375301OLVSS Specifications
- Zoro #: G5503556
- Mfr #: FG375301OLVSS
- Promotion Restriction: Not eligible for promotion
- Type: Shed
- Material: Resin
- Capacity: 18 cu ft
- Color: Sandstone
- Overall Height: 36 in
- Overall Depth: 2 ft 4 in
- Overall Width: 4 ft 7 in
- Includes: Split Lid
- Construction: Impact Resistant Polypropylene Durable Resin
- Item: Horizontal Outdoor Storage Shed
- Doors: Wide Double
- Inside Height: 29 in
- Inside Depth: 21 in
- Inside Width: 47 in
- Door Opening Width: 51 in
- Bottom Panel: Structural Foam
- Nominal Size: 18 cu. ft.
- For Use With: -
- Standards: -
- Door Opening Height: 32 in
- Number of Doors: 2
- Size: Large W/Split Lid
- Includes Floor: Yes
- Product Type: Outdoor Storage Shed
- Includes Handles: No
- Lockable: Yes
- Lid Type: Hinged
- Includes Lock: No
- Inside WxDxH: 47 in x 21 in x 29 in
- Door Opening HxW: 32 in x 51 in
- Pattern: None
- Orientation: Horizontal
- Storage Capacity: 18 cu ft
- Inside Length: 47 in
- Resistance Properties: Impact Resistant
- Country of Origin (subject to change): United States
Description
Outdoor Storage Shed, LargeOverall Height 3 ft., Overall Width 4 ft. 7 In., Overall Depth 2 ft. 4 In.Inside Height 29 In., Inside Width 47 In., Inside Depth 21 In.Capacity 18 cu. ft.Door Opening Height 32 In., Door Opening Width 51 In., Structural Foam Bottom Panel, Wide Double Doors, Material -, Impact Resistant Polypropylene Durable Resin Construction, Color -, For Use With -, - Standards, Includes Split Lid
Reviews of Rubbermaid #FG375301OLVSS
Explore more
- RUBBERMAID 18 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone FG374801OLVSS
- RUBBERMAID DECK BOX BROWN 93GAL 1837304
- RUBBERMAID 17 cu ft Resin Vertical Outdoor Storage Shed, Sandstone FG374901OLVSS
- RUBBERMAID Rubbermaid Small Storage Shed FG5L1000SDONX, 4'4"W X 2'D X 6'H FG5L1000SDONX
- ZORO SELECT 258 cu ft Steel Outdoor Storage Shed, Beige 13X103
- ARROW Arrow EZ8772HVCRCC 8 x 7 High Gable 72 in. Walls Ezee Storage Shed Kit; Cream & Charcoal EZ8772HVCRCC
- WESTINGHOUSE LIGHTING Westinghouse Lighting 66823 2 Light Black Exterior Hi-Impact Polypropylene Porch 66823
- BLUEPRINTS Black Wrought Iron Log Rack With Tools BL139851
- Rubbermaid Sheds & Outdoor Storage