Shop All Touchless Bathroom Faucets
Rubbermaid
1818968 Milano Chrome 8'' Center Set Deck Mounted Hands-Free Sensor Faucet
Mfr # 6901818968
Zoro # G811621774
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 6901818968
- Zoro # G811621774
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
A perfect addition to any restroom this Rubbermaid 1818968 Milano electronic hands-free faucet with a 3 3/4'' spout is a great way to reduce the spread of germs in your business! The Surround Sensor technology in this AutoFaucet detects when your hands are within 3'' of the omnidirectional sensor and dispenses water accordingly eliminating the need to touch faucet handles and also reducing the chance of leaving a faucet running saving you water and money. Water flow is activated by a sensor located at the base of the faucet and is powered by the included four D batteries able to last for 400000 wash cycles. A 0.5 GPM aerated spray outlet provides a gentle flow with minimal splashing perfect for public lavatories and similar applications.This faucet has a 3 3/4'' spout with a polished chrome finish for a sleek look and easy cleaning. It mounts easily on 8'' centers. The control module provides protection against leaks and contains the internal flow control setting switches. Plus the thermostatic mixing valve combines incoming cold and hot water and limits the temperature of water going to the faucet better than a mechanical mixing valve preventing scenarios where hot water overruns the cold water and causes scalding. Also included are two hot / cold 12'' long 3/8'' compression supply hoses that allow you to connect the unit to your facility's water lines. With your electronic faucet installed you can enjoy the benefit of up to 70% water savings for your business!Overall Dimensions:Spout Length: 3 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Calacatta Nowy 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0004)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- MOEN Handle Hub Kit (100556W)
- TOTO Blue Push Rod For Partial Flush 160Mm Fo (9AU187)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO-BAT)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- GLOBAL INDUSTRIAL Deck Mounted Sensor Faucet, 2.2 GPM, Chrome (670460)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- Rubbermaid Bathroom Sink Faucets & Accessories