Shop All Trash Cans
Rubbermaid
1956187 92 Qt. / 23 Gallon Slim Jim Brown Rectangular Trash Can
Mfr # 690FG35400BR
Zoro # G311510677
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG35400BR
- Zoro # G311510677
- Country of Origin United States
- Category Trash Cans
Description
Providing an excellent compact solution for waste management this Rubbermaid 1956187 92 Qt. / 23 Gallon Slim Jim Brown Trash Can is the perfect addition to restaurants schools offices and hotels where space is at a premium. This convenient container features four venting channels that create ample airflow to reduce the vacuum effect that occurs when lifting out trash liners. This added air circulation makes removing liners up to 80% easier than traditional containers helping to save valuable time reduce excess labor and minimize the risk of potential injuries.Not only does it boast rim handles for a secure grip it also has base handles on the bottom to improve overall comfort and control while lifting and emptying full containers. Plus the incorporated bag cinches help secure liners around the rim of the container allowing for quick knot-free bag changes.Made of high-quality commercial-grade resin this trash can is designed to withstand heavy-duty use in any fast-paced environment. While its reinforced rim aids in maintaining the container's structural integrity the robust handle construction resists damage while the container is being lifted or transported. It also comes in a variety of colors that allow you to color code each can for easy identification. With its slender design that ensures a superior fit in tight spaces this Slim Jim container is sure to keep your facility clean and organized!Overall Dimensions:Width: 22''Depth: 11''Height: 30''Capacity: 23 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Flagged PP Sweep, 36in, Gray, PK6 (4501623)
- ABCO PRODUCTS 16 Cott 4Ply Deck Mop (503)
- ZEP Zep 8Oz Cherry Cleaner (1049795)
- FALCON Falcon DPSXL Dust-Off Disposable Duster - 10 oz. (DPSXL)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- RUBBERMAID Round Vented Trash Can, White, Plastic (1779740)
- RUBBERMAID 13 gal Black Plastic Step-On Wastebasket (1843028)
- RUBBERMAID 16 Gal Gray Trash Can Slim Jim W/ Handles (1971258)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (FG354100LGRAY)
- RUBBERMAID 9 gal Bisque Plastic Open Top Trash Can (2806-TP-BISQU)
- WITT INDUSTRIES Round Silver, Steel (WCD20C)
- Rubbermaid Trash Cans