Shop All Trash & Recycling Container Parts
Rubbermaid
2007882 Slim Jim Recycling Yellow Rectangular Hinged Paper Lid Insert
Mfr # 6902007882
Zoro # G011510885
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 6902007882
- Zoro # G011510885
- Country of Origin China
- Category Trash & Recycling Container Parts
Description
Complete your waste management system with the help of this Rubbermaid 2007882 Slim Jim recycling hinged paper lid insert. This insert easily pops into place in your open lid for Slim Jim recycling containers. Since it is hinged you can easily use the extended front tab to lift up the insert when you need to throw larger recyclables away. Plus since it simply snaps into place you don't need to worry about any tools or hardware to get your recycling system set up!In a bold yellow color you can use this lid insert to create a color-coded waste management system. To further help with this it also boasts a long slim opening. This insert is ideal for only allowing papers and cardboard to be recycled so your trash gets properly sorted from the start. Use this lid insert with your Slim Jim recycling system to create a functional but attractive front-of-house waste system.Overall Dimensions:Length: 16 1/2''Width: 8''Height: 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear (26801)
- KRUD KUTTER PC326 32 Oz Spray Prepaint Cleaner (PC32/6)
- CONDOR Absorbent Roll, 34 gal, 30 in x 150 ft, Chemical, Hazmat, Yellow, Polypropylene (35ZR36)
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- RUBBERMAID 12 in Diameter Black Wheel Kit (FG9W71L2BLA)
- RUBBERMAID COMMERCIAL Wheel W/Hardware, For 3/4 Cubic Yard Rub (FG1011L10000)
- IMPACT PRODUCTS Bag, Caddy, Gator Vinyl, Yello (IMP7705)
- BAG BUDDY Bag Holder, For 30 gal and 33 gal Bag, 16 in L 14 in W 23 in H, Steel, Silver (BB99191)
- RUBBERMAID COMMERCIAL Spigot Kit (GRFG2624L30000)
- RUBBERMAID COMMERCIAL Groundskeeper Receptacle (GRFG2570L4BEIG)
- ALPINE INDUSTRIES Caddy Bag for Large Round and Square Trash Cans, PK2 (ALP4777-1-2pk)
- Rubbermaid Trash & Recycling Container Parts