Zoro Homepage

Atrium(R) 21 gal Round Indoor Metal Can, Satin Aluminum, None, Aluminum, Not Applicable

  • Mfr # FGAOT35SAPL

  • Zoro # G7582556


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Series
Atrium(R)
Container Shape
Round
Color
Satin Aluminum
Height
32 in
Lid Opening Mechanism
Open Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGAOT35SAPL
Zoro #
G7582556
UPC #
097591041802
Country of Origin
China

Dimensions

Height
32 in
Overall Diameter
18 in

Details

Container Capacity
21 gal
Item
Indoor Metal Can
Series
Atrium(R)
Container Shape
Round
Color
Satin Aluminum
Lid Opening Mechanism
Open Top
Material
Aluminum
Includes
Liner Ring
Lid Options
No Lid
Container Mounting Style
Free-Standing
Features
The Open Top Style Has A Large Opening For Easy Waste Disposal. Base Of Receptacle Is Designed To Protect Floors.
Container Basic Material
Metal
Finish
Satin
Primary Container Color
Silver
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Receptacle Container Style
Decorative
For Use With Dolly Mfr. Model Number
No Dolly
Standards
ADA Compliant
Container Product Grouping
Trash Can
Mobility
Stationary
Lid Connection
Lift Up
Rigid Liner Material
Plastic
Location
Indoor
Lid Type
Open
Legend
Waste
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included
Includes Rigid Liner
Rigid Liner Included
Requires Rigid Liner
Rigid Liner Required
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Not Included
Compatible Manufacturer Lid Part Number
Lid Included
Number of Wheels
0

Description

Trash Can, Round, Flat with Top Opening, 21 gal, Silver, Height 32 in, Width/Diameter 18 in, Depth Not Applicable, Metal, Aluminum, Satin, Indoor, Stationary, No Lid, Lift Up, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.