Zoro Homepage

22 gal Rigid Liners, 15 1/4 in x 30 in, Gray

  • Mfr # FG355200GRAY

  • Zoro # G3995047


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Linear Low-Density Polyethylene (LLDPE)
Height
30 in
Width
15 1/4 in
Size
15 1/4 in x 30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG355200GRAY
Zoro #
G3995047
UPC #
086876023541
Country of Origin
United States

Dimensions

Height
30 in
Width
15 1/4 in
Size
15 1/4 in x 30 in
Length
30 in
Width/Diameter
14 1/2 in
Overall Diameter
15 1/4 in

Description

Rigid Liner, Round, Open, 22 gal, Gray, Height 30 in, Width/Diameter 14 1/2 in, Depth Not Applicable, Plastic, Plastic, Smooth, Indoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.