35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings
Mfr # FG395873BLUE
Zoro # G4715916
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
35 gal
Container Shape
Square
Top Type
Open Top
Color
Nickel/Satin Alum
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG395873BLUE
Zoro #
G4715916
UPC #
086876194241
Country of Origin
United States
Dimensions
Height
27-1/2 in
Width
19-1/2"
Width/Diameter
19-1/2"
Depth
19-1/2 in
Overall Width
19 1/2 in
Length
19-1/2"
Description
Recycling Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity 35 gal, Top Type Open, Number of Containers 1, Number of Openings 1, Container Markings Recycle Symbol, Total Capacity 35 gal, Color Blue, Container Shape Square, Height 27 1/2 in, Width/Diameter 19 1/2 in, Depth 19 1/2 in, Material Grouping Plastic, Specific Container Material Plastic, Finish Unfinished, Location Indoor/Outdoor, Mobility Stationary, Lid Connection Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.