44 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings
Mfr # FG264307BLUE
Zoro # G9168266
product price: $62.55
/eaKey Features
Total Capacity
44 gal
Container Shape
Round
Top Type
Open Top
Color
Blue
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG264307BLUE
Zoro #
G9168266
UPC #
086876191691
Country of Origin
United States
Dimensions
Diameter
24"
Width
24"
Height
31-1/2 in
Width/Diameter
24"
Length
31-1/2"
Overall Diameter
24 in
Description
Recycling Can, For Recyclable Material Bottle, Can, Glass, Paper, Plastic, Trash Container Capacity 44 gal, Top Type Open, Number of Containers 1, Number of Openings 1, Container Markings Recycle Symbol, Total Capacity 44 gal, Color Blue, Container Shape Round, Height 31 1/2 in, Width/Diameter 24 in, Depth Not Applicable, Material Grouping Plastic, Specific Container Material Polyethylene, Location Indoor/Outdoor, Mobility Stationary, Lid Connection Snap On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.