Zoro Homepage

50 gal Rigid Liners, 18 5/8 in x 34 in, Gray

  • Mfr # FG356400GRAY

  • Zoro # G4203315


product price: $165.00
/ea
Free Shipping & Returns

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Size
18 5/8 in x 34 in
Color
Gray
Length
18-5/8 in
Depth
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG356400GRAY
Zoro #
G4203315
UPC #
086876023633
Country of Origin
United States

Dimensions

Size
18 5/8 in x 34 in
Length
18-5/8 in
Depth
18 1/2 in
Height
34 in
Width
18 5/8 in
Overall Width
18 5/8 in

Description

Rigid Liner, Square, Open, 50 gal, Gray, Height 34 in, Depth 18 1/2 in, Plastic, Plastic, Smooth, Indoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.