Half Round 9 gal Half-Round Indoor Metal Can, Satin Stainless Steel, None, Stainless Steel

  • Mfr # FGSO8SSSPL

  • Zoro # G4065914


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
9 gal
Series
Half Round
Container Shape
Half-Round
Color
Satin Stainless Steel
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGSO8SSSPL
Zoro #
G4065914
UPC #
097591104293
Country of Origin
China

Dimensions

Height
32 in
Length
9 in
Depth
8-3/4 in
Overall Diameter
9 in

Details

Container Capacity
9 gal
Item
Indoor Metal Can
Series
Half Round
Container Shape
Half-Round
Color
Satin Stainless Steel
Lid Opening Mechanism
None
Material
Stainless Steel
Finish
Satin
Primary Container Color
Silver
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Features
Heavy-Gauge, Fire-Safe Steel For Years Of Reliable Service.
Receptacle Container Style
Decorative
Includes
(1) Waste Receptacle
Container Basic Material
Metal, Plastic
Lid Options
Lid Included
Container Mounting Style
Free-Standing
For Use With Dolly Mfr. Model Number
No Dolly
Mobility
Stationary
Rigid Liner Material
Plastic
Container Product Grouping
Fire-Resistant Wastebasket
Lid Connection
Lift Up
Lid Type
Flat
Location
Indoor
Legend
Waste
Includes Caddy
Caddy Not Included
Requires Rigid Liner
Rigid Liner Required
Includes Ashtray
Ashtray Not Included
Number of Wheels
0
Includes Wheels
Wheels Not Included
Includes Dolly
Dolly Not Included
Compatible Manufacturer Lid Part Number
Lid Included
Resistance Properties
Fire-Resistant
Includes Rigid Liner
Rigid Liner Included

Description

Fire-Resistant Wastebasket, Half-Round, Flat with Side Opening, 9 gal, Silver, Height 32 in, Width/Diameter 17 1/2 in, Depth Not Applicable, Metal, Stainless Steel, Satin, Indoor, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.