Air Freshener Refill, Linen Fresh, PK12

  • Mfr # FG4012551

  • Zoro # G5266186


product price:  $93.69
/pk 12, $7.81/ea
Free Shipping & Returns

Key Features

Fragrance
Linen
Refill Type
Aerosol Spray
Product Series
Microburst 3000
Degreaser Container Type
Aerosol Can
Refill Life
168 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4012551
Zoro #
G5266186
UPC #
763905012553
Country of Origin
Thailand

Dimensions

Height
5 1/2 in
Width
5 3/4 in
Length
7 1/2 in
Cleaner Container Size
2.6 oz
Container Size
2.0 oz

Details

Item
Air Freshener Refill
Fragrance
Linen
Refill Type
Aerosol Spray
Product Series
Microburst 3000
Degreaser Container Type
Aerosol Can
Refill Life
168 day
Features
Odor Neutralizer, Refill Actuator Distributes The Finest Dry Mist for Long-Lasting Performance
For Use With
Mfr. Model No. 1793532
Color
Light Yellow
Cleaner Container Type
Aerosol Can
Cleaner Form
Liquid
Coverage
6,000 cu ft
Item - Air Freshener Refills
Air Freshener Refill
Cleaner Chemical Product Grouping
Air Freshener Refills
NSF Rating
Not Rated
Air Freshener Form
Liquid
Compatible Mfg. Model Number
1793532
Net Weight
3 lb
Primary Chemical
None
Recommended Dilution
Ready to Use

Description

Microburst 3000 refills feature high quality, fresh fragrances that last for 3000 sprays or up to 168 days.


Features and Benefits:
Smaller refills require less storage, space and produce less waste.
Industry leading actuator distributes the finest dry mist for long-lasting performance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.