Zoro Homepage

Basic Latch-Lid Container, 71 qt, 18.63" x 23.5" x 12.25", Clear

  • Mfr # RMCC710000

  • Zoro # G4525863


product price: $25.99
/ea

Key Features

Color
Clear
Material
Plastic
Height
12.25"
Depth
23.5"
Width
18.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMCC710000
Zoro #
G4525863
UPC #
51596710033
Country of Origin
United States

Dimensions

Height
12.25"
Depth
23.5"
Width
18.63"
Overall Depth
23.5 in
Overall Width
18.63 in
Overall Height
12.25 in

Details

Color
Clear
Material
Plastic
Volume Capacity
71 qt
Stackable
Yes
Item
Covered Boxes & Bins
Includes
(1) Lid

Description

Durable plastic container with tight-fitting lid keeps material safe and organized. Recessed handles allow easy transport. Lay-flat latches simplify stacking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.