Ingredient Bin Mobile Bulk Storage, White, Base: Polypropylene (PP); Scoop: Polycarbonate (PC)
Mfr # FG360388WHT
Zoro # G1988095
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Capacity (L)
136.5
Capacity (Qt.)
124
Overall Length (In.)
29 1/4 in
Overall Width (In.)
18 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG360388WHT
Zoro #
G1988095
UPC #
086876178166
Country of Origin
United States
Dimensions
Overall Length (In.)
29 1/4 in
Overall Width (In.)
18 in
Overall Height (In.)
28 in
Overall Length
29 3/4 in
Details
Capacity (L)
136.5
Capacity (Qt.)
124
Color
White
Material
Base: Polypropylene (PP); Scoop: Polycarbonate (PC)
Item
Mobile Bulk Storage
Load Capacity
20 gal.
Includes
32 oz Scoop
Storage Container Style
Solid Walls, Solid Bottom
Type
Ingredient Bin
Capacity
150 qt
Application
Storing
Lid Color
Clear
NSF Certified
Yes
Dishwasher Safe
Yes
First In First Out Compatible
No
Lid Included
Yes
Bin Style
Mobile
Description
Mobile Bulk Storage, Lid Color Clear, Lid Included Yes, Overall Height 28 in, Bin Style Mobile, Dishwasher Safe Yes, First In First Out Compatible No, Includes Scoop, Product Type Ingredient Bin, Capacity 150 qt, Color White, Overall Length 29 3/4 in, Overall Width 18 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.