Broom Handle, 1-5/16 in Dia, 60 in L, Threaded, Wood, Natural
- Mfr # FG635700BLA
- Zoro # G223565079
product price:Â
$
21.25
/ea
Key Features
Connection Type
Threaded
Diameter
1-5/16 in
Material
Wood
Color
Natural
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG635700BLA
- Zoro #
- G223565079
- UPC #
- 86876128659
- Country of Origin
- United States
- Connection Type
- Threaded
- Material
- Wood
- Color
- Natural
- For Use With
- Floor Sweeps
Dimensions
- Diameter
- 1-5/16 in
- Length
- 60 in
Description
Self locking wood handle. Threaded metal tip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.