Dust Mop Frame, 36 in L, 5 in W, Metal, Silver
- Mfr # FGM255000000
- Zoro # G923565102
product price:Â
$
33.99
/ea
Key Features
Width
5 in
Color
Silver
Material
Metal
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGM255000000
- Zoro #
- G923565102
- UPC #
- 86876089479
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Length
- 36 in
Details
- Color
- Silver
- Material
- Metal
Description
The Rubbermaid commercial snap-on wire dust mop frame is a corrosion-resistant, powder-coated, heavy-duty metal snap frame for durable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.