Shop All Trash Cans
Rubbermaid
BRUTE 32 Gallon Gray Round Trash Can and Funnel Top Lid
Mfr # 690TC32OGKKT
Zoro # G411510416
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690TC32OGKKT
- Zoro # G411510416
- Country of Origin United States
- Category Trash Cans
Description
Increase the efficiency of your recycling or waste removal operation with this versatile Rubbermaid BRUTE 32 gallon gray round trash can and funnel top lid. This kit comes with 1 32 gallon gray trash can and 1 funnel top lid that are both NSF compliant. While the can includes 4 liner cinches that securely hold your bags in place without having to tie them the dynamic lid opening comes with a snap-on feature that tightly secures the lid to your compatible container. The gray coloring also allows you to create an effective color-coded system!Thanks to its heavy-duty professional-grade plastic construction this product is perfect for both indoor and outdoor settings as it won't dent rust chip or peel with continuous use. Plus the can's built-in ProTouch handles provide comfortable non-slip lifting when handling your heaviest loads. It also boasts 4 integrated venting channels which allow air to flow around and below the bag for easy removal. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying.Overall Dimensions:Maximum Diameter: 25'' with handleHeight: 32 3/4''Capacity: 32 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Disposal and Drain Cleaner, 1 gal., Lemon (8816)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Red Mesh (G06-RRX-XMA-3ONN)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 19" Diameter, Green, PK5 (BWK4019GRE)
- VIKAN 9-1/4"L White Scrub Brush (70675)
- RUBBERMAID 16 Gal Gray Trash Can Slim Jim W/ Handles (1971258)
- RUBBERMAID 9 gal Bisque Plastic Open Top Trash Can (2806-TP-BISQU)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- RUBBERMAID 13 gal White Plastic Touch Top Wastebasket (1843025)
- RUBBERMAID 13 gal Black Plastic Touch Top Trash Can (1843024)
- RUBBERMAID UNDRCNTR WSTBKT BLK 9.4G (2111429)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Yellow, 15 5/8 in Dia, Open Top, Plastic (FG261000YEL)
- Rubbermaid Trash Cans