Shop RUBBERMAID
See all product information
Create Account
Bucket and Wringer Combo, 31 qt Capacity, Rectangular, Polypropylene Bucket/Pail
- Mfr # FG738000YEL
- Zoro # G123565124
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Includes
3 in Non-Marking Caster
Bucket/Pail Material
Polypropylene
Shape
Rectangular
Caster Type
Non-Marking
Handle Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG738000YEL
- Zoro #
- G123565124
- UPC #
- 86876188233
- Country of Origin
- United States
- Includes
- 3 in Non-Marking Caster
- Bucket/Pail Material
- Polypropylene
- Shape
- Rectangular
- Caster Type
- Non-Marking
- Handle Material
- Metal
- Wringer Type
- Reverse
- Wringer Capacity
- 31 qt
- Mechanism
- Hand Operated
Description
All-in-one compact design means more effective wringing, better mop performance and no more lost parts. One-piece design: integrated bucket and wringer. Holes in both wringing plates force more water from mop in less time. Reverse-wringing mechanism for more comfortable use. Built-in lift handles on bottom of bucket make lifting and emptying easier. Accepts up to 24 oz mops. Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.