Zoro Homepage

Caster, 3 in., PK4

  • Mfr # GRFG3421L60000

  • Zoro # G8901401


product price: $33.75
/pk 4, $8.44/ea

Key Features

For Use With Mfr. Model Number
FG342100BLA, FG342100PLAT, FG9T6571BEIG
Fits Brand
Rubbermaid Commercial
Overall Width
7 in
Overall Height
2 1/4 in
Includes
(4) Casters, (4) Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG3421L60000
Zoro #
G8901401
UPC #
836513001209
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Height
2 1/4 in
Overall Depth
7 in

Details

Item
Caster
For Use With Mfr. Model Number
FG342100BLA, FG342100PLAT, FG9T6571BEIG
Fits Brand
Rubbermaid Commercial
Includes
(4) Casters, (4) Inserts
Product Type
Caster

Description

Caster, Includes (4) Casters, (4) Inserts, For Use With Grainger Item Number 3JHV2, 4YX40, 8CJW3, 8Y083, 9DTT2, 9DTT3, For Use With Mfr. Model Number FG342100BLA, FG342100PLAT, FG9T6571BEIG, Overall Depth 7 in, Overall Width 7 in, Overall Height 2 1/4 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.