Shop All Trash Cans
Rubbermaid
Classic Container with Ashtray 50 Gal.
Mfr # 690FG39751SB
Zoro # G611520291
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG39751SB
- Zoro # G611520291
- Country of Origin China
- Category Trash Cans
Description
This attractive 50 gallon Rubbermaid 397501 dome top frame with the FG395900 rigid plastic liner and ashtray is ideal for indoor and outdoor areas and its large capacity will help your building entrance lobby mall or other business maintain a tidy appearance. When paired with compatible aggregate or clear panels sold separately this sable-colored unit will enhance your decor and meet you specific needs. A UV stabilizer is added to help minimize the effects of sunlight exposure ensuring that this frame will look new for years to come. This break resistant polycarbonate waste receptacle features a convenient hinged top and stay-open strap for easy maintenance and access to the rigid plastic liner while the rain hood cover allows for year-round outdoor use. Patrons will appreciate the frame's hands-free design which limits germ spreading by providing a way to deposit waste without the need to lift a lid or touch a disposal flap. Instead large convenient openings are featured on all four sides of the receptacle and an ash tray is situated on top of the hood.This stylish sanitary and sensible frame from the Landmark Series Classic Containers collection will contribute to the clutter-free look that your business is seeking. Add one your establishment today!Overall Dimensions:Width: 26''Depth: 26''Height: 46 1/2''Capacity: 50 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS 55 gal. Foam Hand Soap Refill Drum (SO10038)
- SOFTSOAP Aloe Vera Scent Liquid Hand Soap 1 gal (CPC 01900)
- MR. LONGARM Mr. LongArm 8936 Bug Squeegee and Sponge Combo with 3' to 6' Extension Pole (8936)
- CLAIRE Disinfectant Spray Q - Lemon, 20oz, 12PK (CL1002)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (RBMDFG354100LGRAY)
- RUBBERMAID 13 gal White Plastic Touch Top Wastebasket (1843025)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- RUBBERMAID 13 gal Black Plastic Step-On Wastebasket (1843028)
- RUBBERMAID 1.5 gal White Plastic Vanity Wastebasket (2953)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (FG354100LGRAY)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397500BLA)
- Rubbermaid Trash Cans