Zoro Homepage

Clever Store Basic Latch-Lid Container, 30 qt, 13.37in x 18.75in x 10.5in, Clear

  • Mfr # RMCC300014

  • Zoro # G816009591


product price: $19.39
/ea

Key Features

Material
Plastic
Color
Clear
Number of Compartments
1
Outside Height
10.5 in
Capacity
30 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMCC300014
Zoro #
G816009591
UPC #
51596300616
Country of Origin
United States

Dimensions

Outside Height
10.5 in
Depth
18.75 in
Outside Width
13.37 in
Maximum Stacking Height
4
Overall Height
10.5 in
Overall Width
13.37 in

Details

Material
Plastic
Color
Clear
Item
Storage Container W/ Lid
Number of Compartments
1
Capacity
30 qt
Includes
(1) Lid
Stackable
Yes
Closure Type
Latching Lift-Off Lid
Volume Capacity
30 qt
Stacking Capacity
4

Description

Durable plastic container with tight-fitting lid keeps material safe and organized. Recessed handles allow easy transport. Lay-flat latches simplify stacking.


  • Tight-fitting lid.
  • Recessed handles.
  • Lay-flat latches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.