This item is Discontinued.

Rubbermaid Commercial 1 in Cut-End String Mop, Green, Microfiber, PK6 FGA81206GR00

1 in Cut-End String Mop, Green, Microfiber, PK6 (Discontinued)

  • Mfr # FGA81206GR00
  • Zoro # G703666081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGA81206GR00
Zoro #
G703666081
UPC #
-
Country of Origin
United States

Dimensions

Headband Size
1 in
Mop Pad Size
Medium

Details

Mop Head Color
Green
Mop Head Material
Microfiber
Mop Style
Cut End
Mop Type
Wet Mop
Item
String Mop
Weight
5.314 lbs
Application
Floor Maintenance
Includes
Includes six wet mop heads per case.
Color
Green
Features
1" Headband, Washable

Description

Double the durability and withstands twice the number of launderings of standard blend mops. Engineered with continuous filament bi-component Microfiber yarn for superior cleaning efficacy, superior absorbency and release characteristics. Pre-laundered and pre-shrunk; works with traditional wet mop handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.