This item is Discontinued.

Rubbermaid Commercial 1 in Cut-End Wet Mop, White, Rayon, PK12 FGV41800WH00

1 in Cut-End Wet Mop, White, Rayon, PK12 (Discontinued)

  • Mfr # FGV41800WH00
  • Zoro # G4053839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGV41800WH00
Zoro #
G4053839
UPC #
10086876045915
Country of Origin
United States

Dimensions

Headband Size
1 in
Mop Pad Size
24 oz

Details

Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Rayon
For Use With
Rubbermaid® Commercial Invader® Wet Mop Handle
Application
Floor Maintenance
Weight
1.5 lbs

Description

Rubbermaid® Commercial Economy Cut-End Rayon Mop Head, 24oz, 1" Band, White, 12/Carton


  • Value Pro Cut-End Rayon Finish Mop is an economical floor finish applicator. Cut-end mop made of 4-ply rayon yarn delivers quality absorbency and release of liquids, ideal for finish applications.
  • Constructed of 4-ply rayon yarn that is high quality and resists mildew growth, extending mop life and white appearance.
  • Cut-end design.
  • Mesh headband prohibits moisture retention for longer product life.
  • Non-launderable, bucket wash.
  • Wring only.
  • Shipped as compact mop packages.
  • 1" headband most optimal with side-gate Invader® Wet Mop Handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.