1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6

  • Mfr # FGD11306WH00
  • Zoro # G5200955
product price: 
$
67.45
/pk of 6, $11.24/ea

Key Features

Headband Size
1 in
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Cotton
Handle Material
No Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGD11306WH00
Zoro #
G5200955
UPC #
086876064094
Country of Origin
Viet Nam
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Loop
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Handle Included
No
Dry Weight
18 oz
Includes
Mop
Color
White
Material
Cotton
Series
Super Stitch
Sub-Category
Mop Heads
End Type
Loop
Color Coding System
Yes
For Use With
Rubbermaid Commercial Products Mop Handles
Launderable
Yes
Connection Type
Side Gate
Ply
4
Basic Material
Cotton
Style
Looped End
Standards
REACH
Capacity
24 oz
Product Type
Wet Mop Head
Includes Handle
No
Includes Wet Mop Tailband
Yes
Compatible Manufacturer Part Number
FGH145000000
Ply Count
4
Container Type
Looped End
Sensor Body Style
Looped End

Dimensions

Headband Size
1 in
Width
1 in
Length
35" to 41"
Overall Length
35 in to 41 in
Overall Depth
2 in
Overall Width
7 in

Description

Wet Mop, Material Cotton, Mop Connection Type Slide On, Overall Width 7 in, Overall Depth 2 in, Launderable Yes, Color White, Dry Weight 18 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible with Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Super Stitch

Ratings & reviews