1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton/Synthetic, PK12

  • Mfr # FGF51800WH00

  • Zoro # G4394214


product price:  $125.99
/pk 12, $10.50/ea
Free Shipping & Returns

Key Features

Headband Size
1 in
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGF51800WH00
Zoro #
G4394214
UPC #
086876045857
Country of Origin
Viet Nam

Dimensions

Headband Size
1 in
Length
6"
Width
1"
Depth
1 in
Overall Length
6 in
Overall Width
6 in
Overall Depth
17 in

Details

Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Cut
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Material
Synthetic Blend
Launderable
No
End Type
Cut
Connection Type
Side Gate
Color
White
Basic Material
Synthetic Blend
Dry Weight
28 oz
Handle Included
No
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Color Coding System
Yes
Includes
Mop
Ply
4
Sub-Category
Mop Heads
Series
Dura Pro
For Use With
Rubbermaid Commercial Products Mop Handles
Features
4-ply, Absorption, Cut Ends, Washable, Durable
Style
Cut End
Capacity
24 oz
Weight
16 lb
Product Type
Wet Mop Head
Compatible Manufacturer Part Number
FGH145000000
Includes Handle
No
Includes Wet Mop Tailband
No
Ply Count
4
Headband Style
Narrow

Description

Wet Mop, Material Cotton/Synthetic, Mop Connection Type Slide On, Overall Width 6 in, Overall Depth 17 in, Launderable No, Color White, Dry Weight 24 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size 1 in, Headband Style Narrow, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.