Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGC21206BL00
Zoro #
G7555466
UPC #
086876059854
Country of Origin
Unknown
Dimensions
Headband Size
1 in
Width
1"
Length
31" to 37"
Description
Wet Mop, Mop Connection Type Side Gate, Launderable Yes, Dry Weight 20 oz, Mop End Type Loop, Includes Mop, Color Coding System Yes, Headband Size 1 in, Includes Handle No, Mop Style String, Product Type Wet Mop, Series Swinger Loop(R), Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.